XPEBL | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | XPEBL | XProtect Enterprise Base License (1)

  • Manufacturer # XPEBL
  • Anixter #328510
Software: 250 NODES
Type: SOFTWARE
Description

Milestone XProtect Enterprise is a comprehensive, open platform IP video management software. It is designed for medium-and large-scale installations, including multi-site deployments. Quick to set up and easy to manage, XProtect Enterprise's powerful features such as system configuration wizards and auto-detection of cameras significantly reduce the time and cost of deploying large security installations. The consolidated single-management interface provides an efficient way to view and control an unlimited number of cameras, giving real-time situational awareness for quick response and accurate investigation. XProtect Enterprise also supports endless integration possibilities using the Milestone Integration Platform Software Development Kit (MIP SDK), allowing users to future-proof their investment and adds customized functionality for specific security solutions.

Features
  • Multi-server and multi-site video surveillance solution - Unlimited recording of video from IP cameras, IP video encoders and selected DVRs with analog cameras
  • Optimized recording storage management - Unique data storage and archiving solution that combines superior performance and scalability with cost-efficient long-term video storage
  • Automatic camera discovery - Enables fast discovery of cameras to be connected to the system
  • System configuration wizards - Guides the user through the process of adding cameras, configuring video and recording, adjusting motion detection and user configuration
  • Built-in video motion detection - Independent of camera model and supporting up to 64 cameras simultaneously per server
  • Multiple language support - Let operators use the system in their native language with support for 24 different languages
  • Map - Interactive, multi-layered maps provide a comprehensive visual overview of cameras and layouts, providing supreme situational awareness and improved response time
  • Alarm Manager - Integrated with the map function, it gives a consolidated overview of security and system alarms, providing immediate visual verification and decreasing the number of false alarms
  • Camera Navigator - Industry exclusive feature that collects camera locations, names and view areas, making complex locations easy to navigate, allowing efficient tracking of moving objects
  • ImmerVision enables 360 panomorph lens support - Gain a 360 surround view that eliminates blind spots and increases the video surveillance capabilities of existing cameras, giving you more video coverage with fewer cameras
  • Dual streaming - Two independent, configurable video streams for live and recorded viewing can be individually optimized for stream compression, resolution and frame rate
  • Configure access privileges - Ensure system consistency and global user management with single sign-on Microsoft active directory credentials and control privileges and allowed camera actions
  • Open Platform for integration with third-party applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items