XPNVR08 | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | XPNVR08 | XProtect NVR 1.0, eight channels.

  • Manufacturer # XPNVR08
  • Anixter #459826
Audio: YES
Capacity: 8 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 2 TERABYTES
Type: NVR
Description

XProtect Essential NVR is a unique IP video-management solution composed of a workstation preinstalled with Milestone's market-leading XProtect Essential video-management software ensuring minimal setup and IT configuration. It's designed for the small-business market supporting eight or 16 cameras and the software features unique configuration wizards to guide the administrator through the process of adding cameras, configuring video, scheduling recordings and managing systems.

Features
  • XProtect Management Application, for setting up your surveillance system
  • Intel Core i3 processor
  • Three-year warranty and on-site support
  • Configured hardware for optimal performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items