Select Country and Language Europe, Middle East & Africa / English
Change Country
XSL-31-427 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | XSL-31-427 | IDXPERT Labels

  • Manufacturer # XSL-31-427
  • Anixter #280869
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Type: IDENTIFICATION TAG
Description

Printable, self-laminating vinyl labels for the IDXPERT printer. This material is UL recognized with its respective ribbon.
Converting from a XPERT model printer to a BMP41 or BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is M -91-427.

Features
  • Printer Compatability: IDXPERT
  • Size: 1.500" H x 1.000" W
  • Color: Black on White/Translucent
  • Material: Self-Laminating Vinyl
Applications

Wire & Cable Marking, Panel Identification, Voice/Data Identification

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items