YAV102TC10E2 | BURNDY

BURNDY | YAV102TC10E2 | Copper Compression Lug, 2 Hole w/ Inspection Window, 14 AWG -10 AWG (str)/ 12 AWG-10 AWG (sol), #10 Stud, 3/4" Stud Hole Spacing, Short Barrel, Tin Plated

  • Manufacturer # YAV102TC10E2
  • Anixter #958710
Barrel: STANDARD
Beveled Entry: YES
Center Spacing: 1 3/4 INCH
Color Code: BLUE
Degree: STRAIGHT
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: NO
Stacking Lug: NO
Type: FLEX COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items