YE00136 - BELDEN - CABLE, 18 AWG, 1 PAIR, 15 | Anixter
YE00136 | BELDEN

BELDEN | YE00136 | CABLE, 18 AWG, 1 PAIR, 15 AWG, 1 PAIR, STRANDED TINNED COPPER INDIVIDUAL FOIL AND 65% SHIELD COVERAGE OVERALL TINNED COPPER BRAID SHIELD PVC COLOR GRAY OMRON DEVICE BUS CABLE

  • Manufacturer # YE00136
  • Anixter #B46012
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items