YE00380 - BELDEN - 22-1PR SO TC PE AL/FL SCN | Anixter
YE00380 | BELDEN

BELDEN | YE00380 | 22-1PR SO TC PE AL/FL SCN LSNHL F H LUL SEC 12 TYPE2 2167NHTELECOM VIOLET SHTH

  • Manufacturer # YE00380
  • Anixter #BYE00380
Conductor/Pair Count: 1 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: LSZH SHEATH
Type: DISTRIBUTION WIRE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items