Select Country and Language Europe, Middle East & Africa / English
Change Country
YE03008.00500 | BELDEN

BELDEN | YE03008.00500 | 2.5MM/4C CONTROL CABLE CU/XLPE/COLL SCRN/LSOH 600/1000V

  • Manufacturer # YE03008.00500
  • Anixter #SWB-040025-CON
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: COMPOSITE/MIXED TYPES
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield: YES
Shield Construction: COMPOSITES OVERALL SHIELD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items