Select Country and Language Europe, Middle East & Africa / English
Change Country
YE03039.00500 | BELDEN

BELDEN | YE03039.00500 | 1MM/6PR INSTRUMENT CABLE CU/XLPE/IND & COLL SCRN/LSOH 300/500V

  • Manufacturer # YE03039.00500
  • Anixter #SWB-06P0010-I-INS
Conductor Count: 6 PAIRS
Conductor Material: BARE COPPER
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items