Select Country and Language Europe, Middle East & Africa / English
Change Country
YE47171 | BELDEN

BELDEN | YE47171 | 24-25P UTP-CMR SOL BC CAT 3 SRPVC/PVC ORANGE JACKET REELS

  • Manufacturer # YE47171
  • Anixter #CM-02524UTP-3B-CCTP
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: ORANGE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items