Select Country and Language Europe, Middle East & Africa / English
Change Country
YN00019AAK | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | YN00019AAK | 0.63MM/4QUAD SO BC CPE/LSOH APL LAMINATE LSOH VIOLET SHTH 1/0.63MM G7622 A2

  • Manufacturer # YN00019AAK
  • Anixter #9F630480-10
Conductor Count: 8 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 0.6MM
Conductor Type: SOLID CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: CPE-CHLORINATED POLYETHYLENE
Jacket Color: VIOLET (PURPLE)
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items