Select Country and Language Europe, Middle East & Africa / English
Change Country
YQE-15490-33P | PEM

PEM | YQE-15490-33P | M6 STL CLINCH NUT YQE-15490-33P PFT 4781

  • Manufacturer # YQE-15490-33P
  • Anixter #NUNCIM60C011
Category: PEM FEMALE FASTENERS
Diameter-Thread: M6X1.0 - COARSE PITCH
Finish-Plating: MAGNI 560
Hydrogen Embrittlement: NO
Ind Std/Cust Special: CUSTOMER SPECIFC
Material/Mech Props: STEEL
Metric/Inch: METRIC
Product Type: NUT - CLINCH
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items