YQE-15554-ZI-P | PEM

PEM | YQE-15554-ZI-P | STEEL SPECIAL DATUM PIN Z/C PEM YQE-15554-ZI-P PFT22172

  • Manufacturer # YQE-15554-ZI-P
  • Anixter #RPPIS001
Category: DOWEL PINS
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Ind Std/Cust Special: CUSTOMER SPECIFIC
Material/Mech Props: STEEL
Metric/Inch: METRIC
Nominal Diameter: METRIC
Product Type: PIN - SPECIAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items