YQE-19428-33P | PEM

PEM | YQE-19428-33P | M8 CUSTOMER SPECIFIC NUT PEM YQE-19428-33P PFT4071

  • Manufacturer # YQE-19428-33P
  • Anixter #NUNSCUM80C900
Category: PEM FEMALE FASTENERS
Diameter-Thread: M8X1.25 - COARSE PITCH
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: CUSTOMER SPECIFC
Metric/Inch: METRIC
Product Type: NUT - SPECIAL - CUSTOMER SPECIFIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items