YT-ICB600 - SONY - Camera In-Ceiling | Anixter
YT-ICB600 | SONY

SONY | YT-ICB600 | Camera In-Ceiling Bracket, 8-3/16" Diameter x 4-13/32" Height, Includes (1) Template, (2) M4 Screw, (2) Mounting Plate, For Network and Analogue Mini Dome Security Camera

  • Manufacturer # YT-ICB600
  • Anixter #507532
Environment Type: OUTDOOR
Mounting Type: FLUSH MOUNT CEILING
Type: CAMERA MOUNT
Description

Must be a reseller to purchase this product

Features
  • It is used When the Body of the Camera is Embedded in the Ceiling, or with Gypsum or Plaster Boards, Where the Quality of the Material Used in the Ceiling Makes it Difficult for Ordinary Screws to Hold
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items