Select Country and Language Europe, Middle East & Africa / English
Z-012-DS-5K-FSUBK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | Z-012-DS-5K-FSUBK | Indoor/Outdoor Low Smoke Zero Halogen Riser Distri

  • Manufacturer # Z-012-DS-5K-FSUBK | 760006650
  • Anixter #373-AVA550-TB-12
All-Dielectric: NO
Armored: NO
Cable O.D. (in.): 0.28
Cable O.D. (mm): 7.2
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 400
Max. Tensile Load Installation N: 1780
Max. Tensile Load Long Term. (lb.): 120
Max. Tensile Load Long Term. N: 534
Min. Bend Radius Installation (cm): 7.2
Min. Bend Radius Installation (in.): 2.8
Min. Bend Radius Long Term (cm): 14.4
Min. Bend Radius Long Term (in.): 5.7
No. of Fibers: 12
Rodent Protected: NO
Description

The CommScope LazrSPEED Solution boosts performance to a blistering 10 Gb/s while reducing total system costs by eliminating expensive opto-electronics previously needed to achieve 10 Gb/s speeds on multimode fiber. ; The LazrSPEED 550 Indoor/Outdoor cable is a totally dry tight buffered water-proof central core cable. It does not contain any gel, filling or flooding compound, grease or other flammable water blocking fluids. Indoor/Outdoor cables use aramid yarns for strength in conjunction with a glass reinforced polymer (GRP) central strength member (CSM). The aramid yarns are specially prepared with an agent that provides the water-proof attribute of the Indoor/Outdoor cables.

Features
  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors
Specifications
  • Fiber Type: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type Solution: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type, quantity: 12
  • Jacket Color: Black
  • Jacket UV Resistance: UV stabilized
  • Total Fiber Quantity: 12
  • Cable Weight: 33.0 lb/kft, 49.0 kg/km
  • Diameter Over Jacket: 7.20 mm
  • Environmental Space: Low Smoke Zero Halogen (LSZH), Riser
  • Installation Temperature: -30 C to +70 C (-22 F to +158 F)
  • Operating Temperature: -40 C to +70 C (-40 F to +158 F)
  • Storage Temperature: -40 C to +75 C (-40 F to +167 F)
  • Heat Age: -40 C to +85 C (-40 F to +185 F)
  • Low High Bend: -40 C to +70 C (-40 F to +158 F)
  • Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
  • Flame Test Listing: NEC OFNR-LS (ETL) and c(ETL)
  • Cable Type: Distribution
  • Construction Type: Non-armored
  • Fiber Short Description: Z-012-DSSU
  • Compression: 126 lb/in, 22 N/mm
  • Flex: 100 cycles
  • Impact: 4.34 ft lb, 5.88 N-m
  • Twist: 10 cycles
  • Water Penentration: 24 h
  • Minimum Bend Radius, loaded: 10.8 cm
  • Minimum Bend Radius, unloaded: 7.2 cm
  • Tensile Load, long term, maximum: 120 lbf, 534 N
  • Tensile Load, short term, maximum: 400 lbf, 1,780 N
  • Vertical Rise, maximum: 500.0 m
  • Cable Qualification Standards: EN 187105, ANSI/ICEA S-104-696-2001, Telcordia GR-409-CORE Issue 2, Telcordia GR-20-CORE Issue 3 (water penetration)
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items