Z-012-LN-8W-F12BK/20G/HTS | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | Z-012-LN-8W-F12BK/20G/HTS | Fiber Cable, Indoor/Outdoor, 12 Fiber, High Tensile Strength Riser Rated, Low Smoke Zero Halogen, Mini All-Dielectric Single Jacket, Gel-Filled, Stranded Loose Tube, Arid Core Cable, Teraspeed OS2, Black Jacket

  • Manufacturer # Z-012-LN-8W-F12BK/20G/HTS | 760100727
  • Anixter #373-SMXZWP-LTLSA-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

Indoor/Outdoor High Tensile Strength Low Smoke Zero Halogen Single Jacket All-Dielectric Riser Rated Stranded Loose Tube Arid Core Cable. Additional layer of e-glass for enhanced rodent resistance.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items