Z012DN5KF12BK20 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | Z012DN5KF12BK20 | Fiber Cable, Indoor/Outdoor Low Smoke Zero Halogen, Single Jacket, All-Dielectric, Arid-Core Drop, 12 Fiber, Lazrspeed 550 OM4 Multimode

  • Manufacturer # Z012DN5KF12BK20 | 760146589
  • Anixter #373-SMX550-LSD-12
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.28
Cable O.D. (mm): 7.2
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Max. Tensile Load Installation (lb.): 400
Max. Tensile Load Installation N: 1780
Max. Tensile Load Long Term. (lb.): 120
Max. Tensile Load Long Term. N: 534
Min. Bend Radius Installation (cm): 7.2
Min. Bend Radius Installation (in.): 2.8
Min. Bend Radius Long Term (cm): 14.4
Min. Bend Radius Long Term (in.): 5.7
No. of Fibers: 12
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items