Select Country and Language Europe, Middle East & Africa / English
Change Country
Z024DS5LFSUBK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | Z024DS5LFSUBK | Fiber Cable, Indoor/Outdoor LSZH Riser Distribution, 24 Fiber Single-Unit, 24 Fiber LazrSPEED 300 OM3 Multimode

  • Manufacturer # Z024DS5LFSUBK | 760070292
  • Anixter #373-SMX300-TB-24
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.34
Cable O.D. (mm): 8.7
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 8.7
Min. Bend Radius Installation (in.): 3.4
Min. Bend Radius Long Term (cm): 17.4
Min. Bend Radius Long Term (in.): 6.9
No. of Fibers: 24
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items