Z6A-S01-DB - SIEMON COMPANY - Z-MAX Cat6A | Anixter
Z6A-S01-DB | SIEMON COMPANY

SIEMON COMPANY | Z6A-S01-DB | Z-MAX Cat6A Outlet With Door, Shielded, Hybrid MTG, Black, Bulk Pack

  • Manufacturer # Z6A-S01-DB
  • Anixter #893290
Category: CATEGORY 6A
Color: BLACK
Family: MAX 6
Market Name: VISION
Number of Ports: 1
Sub Family: MX6 JACKS
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items