ZARKMS-01-UNI - PANDUIT - SmartZone Gateway | Anixter
ZARKMS-01-UNI | PANDUIT

PANDUIT | ZARKMS-01-UNI | SmartZone Gateway EP042, Pp To 2 Connected Power Monitoring Devices, And 4 Environmental Sensors, Single Power Supply, 0RU Casing, IEC Power Plug.

  • Manufacturer # ZARKMS-01-UNI
  • Anixter #537786
Description

The gateway is installed as part of a primary/secondary topology, where the gateway retains all critical intelligence and monitoring power supply for up to two connected power devices and four environmental sensors through one single IP address. The ga teway consolidates all data captured from connected devices and sensors and provides the ability to display baseline operational data through internal firmware or allow integration for sharing of data with Panduit SmartZone Software platforms. The gate way provides simple network management protocol (SNMP) features that allows for the monitoring of conditions that warrant administrative attention, as well as HTTP/HTTPS protocols for remote management capabilities.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items