ZB5AA2 - SCHNEIDER ELECTRIC - Black Flush | Anixter
ZB5AA2 | SCHNEIDER ELECTRIC

SCHNEIDER ELECTRIC | ZB5AA2 | Black Flush Pushbutton Head DIA22 Spring Return Unmarked

  • Manufacturer # ZB5AA2
  • Anixter #912854
Button Color: BLACK
Mounting: FLUSH OR SURFACE MOUNT
Product Type: PUSHBUTTON
Sales Category: ELECTRIC PUSHBUTTON SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items