ZBVB6 - SCHNEIDER ELECTRIC - Blue Light | Anixter
ZBVB6 | SCHNEIDER ELECTRIC

SCHNEIDER ELECTRIC | ZBVB6 | Blue Light Block For Head DIA22 Integral Led 24V Screw Clamp Terminals

  • Manufacturer # ZBVB6
  • Anixter #912785
Button Color: BLUE
Button Illumination: ILLUMINATED
Mounting: FLUSH OR SURFACE MOUNT
Product Type: PUSHBUTTON
Sales Category: ELECTRIC PUSHBUTTON SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items