Select Country and Language Europe, Middle East & Africa / English
Change Country
ZEDL05-02 | PANDUIT

PANDUIT | ZEDL05-02 | SmartZone Door Contact Sensor, Magnetic Type, Monitors Access To a Cabinet Enclosure, No Fixings Supplied

  • Manufacturer # ZEDL05-02
  • Anixter #614406
Description

SmartZone Door Contact Sensor (magnetic type) connects directly to all SmartZone Gateways via a patch cable to monitor access to a cabinet enclosure. Simple installation. No fixings supplied. Dimensions: 1.0" x 0.6" x 0.4" (32mm x 17mm x 10mm).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items