ZLU 4-50 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ZLU 4-50 | Mini Distribution Box, 4-ports, side-entry, 7/8 inch sockets, 5-poles with integrated on-board 1 1/8 inch 10-pole quick-disconnect - home run connector: RSRK 1001M-699/...F.

  • Manufacturer # ZLU 4-50
  • Anixter #389238
Rating: IP67
Type: I/O DEVICE
Specifications
  • Voltage Rating: 600 V
  • Box Type: Side Entry
  • Ports: 4
  • Signals Per Port: 2
  • Box Color: Yellow
  • Poles Per Outlet: 5 Pin Female
  • On Board Connector: 1 1/8-Inch,10 Pole Male
  • Homerun Cable: RSRK 1001M-699/...F
  • Mating Receptacle: RKF 1001M-699/1F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items