Select Country and Language Europe, Middle East & Africa / English
Change Country
ZWB25PR-246 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | ZWB25PR-246 | 6-PORT ZONE WIRING BOX LOADED CAT5 8W8P 110 T568B 107962896 ELEC IVORY

  • Manufacturer # ZWB25PR-246 | 107962896
  • Anixter #189745
Category: CATEGORY 5
Color: IVORY
Loaded: YES
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items