ZWBA1-246 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | ZWBA1-246 | 6-PORT 8W8P UTP CAT 5 T568B MULTI-USER OUTLET,4&25-PAIR IVORY 107742876

  • Manufacturer # ZWBA1-246 | 107742876
  • Anixter #178994
Category: CATEGORY 5
Color: IVORY
Loaded: NO
Number of Ports: 6
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items