Select Country and Language Europe, Middle East & Africa / English
Change Country
ZWBA1-B-246 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | ZWBA1-B-246 | 6 PORT MULTI USER OUTLET CAT 5E RJ45 T568B WIRING COLOR IVORY COMCODE: 107984346

  • Manufacturer # ZWBA1-B-246 | 107984346
  • Anixter #192316
Category: CATEGORY 5E
Color: IVORY
Loaded: NO
Mounting: SURFACE MOUNT
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items