Select Country and Language Europe, Middle East & Africa / English
Change Country
ZWBC1-B-262 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | ZWBC1-B-262 | 6 PORT MULTI-USER OUTLET UNLOADED. 4&25 PR 110-110 C4 CLIPS INCL. WHITE

  • Manufacturer # ZWBC1-B-262 | 107984171
  • Anixter #191774
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items