ZWBM1-B-003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | ZWBM1-B-003 | 6-PORT ZONE WIRING BOX LOADED CAT5 8W8P 110 T568A/B M-SERIES107984114 BLACK

  • Manufacturer # ZWBM1-B-003 | 107984114
  • Anixter #192323
Category: CATEGORY 5
Color: BLACK
Loaded: YES
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items