Controflex Cables banner

Controlflex cables are designed for industrial control and instrumentation circuits and interconnections between mobile and fixed equipment. These cables are not recommended for applications where cable is likely to be subjected to repetitive flexing and/or twisting e.g. robotics, reeling drum, cranes etc.

Specifications

  • Generally in accordance with BS6500 and VDE0250
  • Conductors: Flexible (Class 5) copper conductors to BS EN 60228, plain
  • Insulation: PVC insulation TI.2 to BS EN 50363-3, Type YI.2 to DIN VDE 0207 Pt 4 or zero halogen
  • Core Identification: Cores will be number printed, in a contrasting colour, on black PVC insulation. All cables of three core and above will incorporate a green/yellow earth core in the outer layer. Colour coded types available on request.
  • Voltage Rating: 300/500 V
  • Temperature Rating: 70° C or 80° C maximum conductor operating temperature depending on type.

Controlflex Cable Types

Controlflex YY Type Cable image

YY Type
PVC insulated flexible cable 300/500 V 70°C.

Controlflex CY Type Cable image

CY Type
PVC insulated, screened flexible cable 300/500 V 70° C. Incorporates a collective tinned copper wire braid screen for electrical protection (minimum braid coverage 70%).

Controlflex SY Type Cable image

SY Type
PVC insulated, GSWB, flexible cable 300/500 V 80° C. Incorporates steel wire braid screen for additional  mechanical protection (minimum braid coverage 60%).


Controlflex YY -LSF Type Cable image

YY-LSF Type
Low smoke zero halogen flexible cable 300/500 V 80°C. Recommended especially for use in areas where fire would create dense smoke and toxic fumes causing a major threat to life and equipment.

Controlflex CY -LSF Type Cable image

CY-LSF Type
Low smoke zero halogen screened flexible cable 300/500 V 80°C. Incorporates a collective tinned copper wire braid screen for electrical protection. Recommended especially for use in areas where fire would create dense smoke and toxic fumes causing a major threat to life and equipment.