Flexible cables and cords applications include: control and instrumentation, switchgear, portable and fixed equipment.

By Rubber Types

file
  • H07RN-F: 60°C 450/750 V. For main supply or extension leads for portable or fixed equipment operating indoors or outdoors (domestic or industrial) under conditions of frequent handling trailing or flexing. Incorporates heavy duty OFR (Oil resisting Flame Retardant) outer sheath.

By PVC Types

file
  • H05V-K: Single-core 70°C 300/500 V. For fixed protected installation inside appliances and in/on light fittings, where increased flexibility is required to assist installation.
  • H07V-K: Single-core 70°C 450/750 V. For fixed protected installation inside appliances and in/on light fittings, where increased flexibility is required to assist installation.
  • Tri-Rated Cables: For the internal wiring appliances and also the wiring of switch, control, metering and instrument panels of power switchgear.

Controlflex Cables

Controlflex Cables image

Controlflex cables are designed for industrial control and instrumentation circuits and interconnections between mobile and fixed equipment. Learn more.