VFD Cables

Variable frequency drives (VFD), also known as variable-speed or adjustable-speed drives are used to power AC motors in a variety of industrial motion control, commercial flow/pumping, and extrusion applications. Benefits of using a VFD over traditional DC drives include more precise motor control and improved power efficiency.

Learn More


Choosing the right VFD cable for your application

Foil Braid 1 kV

Foil Braid 1 kV VFD

Copper Tape 1 kV and 2 kV

Copper Tape 1 kV and 2 kV VFD
  • Excellent noise immunity
  • Suitable for long cable runs
  • Ease of installation
  • Flexibility
  • Suitable for long cable runs
  • Heavy-duty insulation
  • Flexibility
  • Larger ground sizes

600 V Copper Tape

600 V Copper Tape VFD

1 kV with Brake Pair

1 kV with Braker Pair VFD
  • Balanced grounds
  • Improved shield performance
  • Smaller diameter
  • Most cost-effective
  • Excellent noise immunity
  • Suitable for long cable runs
  • Ease of installation
  • Flexibility
  • Brake pair eliminates the need for multiple cable runs 

 

If you can't find what you're looking for send a description of what you need using
our Quick Quote form.