Anixter carries a full line of VFD cables and system peripheral components for a successful and fault free system.

Drive Isolation Transformers

It is strongly recommended to magnetically isolate silicon-control rectifier (SCR) VFD systems from the rest of the power grid to minimize load disturbances caused by the drive. Drive isolation transformers are specifically designed to handle the mechanical stresses, voltage demands and  harmonics associated with SCR applications. Drive isolation transformers also provide the voltage change to match the required VFD input voltage.

SOLAHD Drive Isolation Transformers image
SolaHD logo

Disconnect Switches

ABB SwitchLine includes a complete range of UL508 and UL98 listed disconnect switches from 16A to 3150A. The basic construction provides:

  • Flexibility
  • Safety
  • High performance
  • An extremely compact size.

ABB SwitchLine Products image

The disconnect product line ranges from standard 3-pole configurations to specialty  combination switches for transfer, bypass and reversing. The comprehensive ABB range of Low Voltage Disconnect Switch and ABB SwitchLine products is the perfect choice for all switching applications.

ABB Logo

Line Reactors

Increased use of nonlinear loads may degrade power quality over time. This makes drives and other sensitive devices vulnerable to electrical distortion on the line. Line reactors from Trans-Coil Inc. provide cost-effective solutions for this issue: limit expensive downtime; increase the life of the drive; protect sensitive equipment; make nuisance tripping less common; improve the power factor; reduce harmonic content; reduce the total RMS current.

Trans-Coil Line Reactors image
TCI Logo

VFD Cables

Variable frequency drive (VFD), also called adjustable speed drive (ASD) cables, are power cables specifically designed for use with variable frequency drives. VFD cable usually have three-phase conductors, three symmetrically positioned grounding conductors and an overall RF shield.

Learn More
VFD Cable image