MSA Officially Licensed NFL V-Gard® Hard Hats

Hardcore fans deserve hardcore hard hats.

file

Only MSA offers the entire line of officially licensed NFL V-Gard Helmets. Get yours today!

Product Features

Classification:

Application:

Shell Material:

Available Styles:

Suspension:

Type I

General purpose

Polyethylene

Slotted Cap

1-Touch

Sizes:

Standards:


Certification:

Requirements for Optional Features:

Standard (6 1⁄2 – 8")

ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2005 (Class E)

Third-party by SEI

Reverse Donning; Higher Temperature (HT); and Lower Temperature (LT)

Shop Now

Arizona Cardinals Part No. 818384 image
Atlanta Falcons Part No. 818385 image
Baltimore Ravens Part No. 818386 image
Buffalo Bills Part No. 818387 image
Carolina Panthers Part No. 818388 image
Chicago Bears Part No. 818389 image

Cincinnati Bengals Part No. 818390 image
Cleveland Browns Part No. 818391 image
Dallas Cowboys Part No. 818392 image
Denver Broncos Part No. 818393 image
Detroit Lions Part No. 818394 image
Green Bay Packers Part No. 818395 image

Houston Texans Part No. 10031348 image
Indianapolis Colts Part No. 818396 image
Jacksonville Jaguars Part No. 818397 image
Kansas City Chiefs Part No. 818398 image
St. Louis Rams Part No. 818411 image
Miami Dolphins Part No. 818399 image

Minnesota Vikings Part No. 818400 image
New England Patriots Part No. 818401 image
New Orleans Saints Part No. 818402 image
New York Giants Part No. 818403 image
New York Jets Part No. 818404 image
Oakland Raiders Part No. 818405 image

Philadelphia Eagles Part No. 811419 image
Pittsburgh Steelers Part No. 818407 image
San Diego Chargers Part No. 818408 image
San Francisco 49ers Part No. 818409 image
Seattle Seahawks Part No. 818410 image
Tampa Bay Buccaneers Part No. 818412 image

Tennessee Titans Part No. 818413 image
Washington Redskins Part No. 818414 image

*NFL Properties, the NFL and its Member Clubs make no express or implied claims with respect to the effectiveness and safety of these products and have not manufactured or endorsed these productsin any way.


Shop Related Products

Clothing image
Gloves image
Foot Protection image
Eyewear image
Safety Harness image