Bosch Security

Anixter / Tri-Ed Now Has Access to Bosch’s B Series Intrusion Line!

Intrusion Control Panels from Bosch banner

B Series control panel from Bosch integrates commercial Intrusion, video, access, home automation, and residential fire for small to mid-sized applications.
The B942 keypad is an SDI2 bus compatible device. The keypad features an illuminated touch screen and graphical interface. With an elegant design and low profile, the keypad fits with any modern decor. Each keypad has user adjustable options such as volume and brightness. They have four inputs and one output. The keypad shows system messages for all areas. 

Overview

B942 Touch Screen Keypad image
  • Color graphic touch screen display uses a combination of simple icons and text for easy operation.
  • Built-in presence detector lights the display when user approaches keypad.
  • Built-in proximity reader allows use of a token or card as replacement for a passcode,
    or for use with dual authentication for high security areas.
  • Four inputs and one output provide cost effective expansion.
  • Slim, modern design blends with any decor.

Key Features

  • Supports up to 96 points using a combination of hardwired or wireless points for installation flexibility and up to 6 areas with perimeter and interior control.
  • On-board Ethernet port for Conettix IP alarm communication and remote programming, compatible with modern IP networks including IPv6/IPv4, Auto-IP, and Universal Plug and Play.
  • Installer-friendly features including on-board USB for easy on-site RPS programming, plus plug-in PSTN and cellular communication modules for simple installation and future proof upgrades.
  • Notifications with email and text messaging, free Remote Security Control app for Android and iOS mobile devices.
  • Programmable keypad shortcuts, situation sensitive on-screen help, and a bilingual user interface make system operation simple and easy.