AXIS Announces the New AXIS Q60 PTZ Dome Network Cameras

Axis Communications logo

Axis Communications is pleased to announce the launch of the new AXIS Q60 PTZ Dome Network CamerasAXIS Q6052/-EAXIS Q6054/-E and AXIS Q6055/-E.


AXIS Q60 PTZ Dome Network Cameras

Q60 PTZ Dome Network Cameras image

AXIS Q6052 is a top-of-the-line, indoor PTZ dome with D1 resolution, 36x optical zoom and fast and precise pan/tilt performance. The focus recall feature offers instant focus in predefined areas, while Axis' Lightfinder technology and the day/night functionality ensure high image quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage requirements. AXIS Q6052 offers Active Gatekeeper, a substantial capacity for third-party video analytics applications, and electronic image stabilization that gives smoother video in environments with vibrations. It supports two-way audio, audio detection, I/O ports for external devices, and 24V AC/DC power.

AXIS Q6052-E is a top-of-the-line, outdoor-ready PTZ dome with D1 resolution, 36x optical zoom and fast and precise pan/tilt performance. The focus recall feature offers instant focus in predefined areas, while Axis' Lightfinder technology and the day/night functionality ensure high image quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage requirements, while Arctic Temperature Control ensures safe startup in extreme cold. AXIS Q6052-E also offers shock detection, video motion detection, electronic image stabilization, automatic defog, and Active Gatekeeper.

AXIS Q6054 is a top-of-the-line, indoor PTZ dome, offering fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The focus recall feature offers instant focus in predefined areas, which is especially useful when using recorded guard tour. The high light sensitivity and day/night functionality ensure high image quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage requirements. AXIS Q6054 offers shock detection, video motion detection, Active Gatekeeper, and electronic image stabilization that gives smoother video in environments with vibrations. It supports two-way audio, audio detection, I/O ports, and 24 V AC/DC power.

AXIS Q6054-E is a top-of-the-line PTZ dome, offering fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The focus recall feature offers instant focus in predefined areas. The high light sensitivity and day/night functionality ensure high image quality even in low-light conditions. Axis' Zipstream technology reduces bandwidth and storage requirements, while Arctic Temperature Control ensures safe startup in extreme cold. AXIS Q6054-E also offers shock detection, video motion detection, electronic image stabilization, automatic defog, and Active Gatekeeper.

Axis Q6055/-E PTZ IP Camera image

AXIS Q6055 is a top-of-the-line, indoor PTZ dome with HDTV 1080p, 32x optical zoom, and fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The high light sensitivity and day/night functionality ensure high image quality even in low-light conditions, while Axis' Zipstream technology reduces bandwidth and storage requirements. With guard tour, it is possible to direct the camera automatically to 256 preset positions. AXIS Q6055 comes with built-in video analytics such as highlight compensation, object removed, enter/exit detection, autotracking and Active Gatekeeper. It supports two-way audio, audio detection, I/O ports, and 24 V AC/DC power.

AXIS Q6055-E is a top-of-the-line, outdoor-ready PTZ dome with HDTV 1080p, 32x optical zoom, and fast and precise pan/tilt for wide area coverage and detailed surveillance at great distances. The high light sensitivity and day/night functionality ensure high image quality even in low-light conditions, while Axis' Zipstream technology reduces bandwidth and storage requirements. With guard tour, it is possible to direct the camera automatically to 256 preset positions. Arctic Temperature Control ensures safe startup in extreme cold. AXIS Q6055-E offers shock detection, automatic defog, and built-in video analytics, such as highlight compensation, object removed, enter/exit detection, autotracking, and Active Gatekeeper. 

Key Features

AXIS Q6052/-E

  • Lightfinder
  • 36x optical zoom
  • Focus recall
  • Axis’ Zipstream technology
  • D1 resolution
  •  Indoor version: Dust proof IP52, Audio in/out, 4 configurable I/O, 24V AC/DC input
  • Outdoor version: IP66 and Nema 4X, Vandal resistant IK10, Arctic Temperature Control 

AXIS Q6054/-E

  • High light sensitivity
  • 30x optical zoom
  • Focus recall
  • Axis’ Zipstream technology
  • HDTV 720p
  • Indoor version: Dust proof IP52, Audio in/out, 4 configurable I/O, 24V AC/DC input
  • Outdoor version: IP66 and Nema 4X, Vandal resistant IK10, Arctic Temperature Control 

AXIS Q6055/-E (no Focus recall or EIS)

  • HDTV 1080p
  • 32x optical zoom
  • Axis’ Zipstream technology
  • Basic analytics; Video motion detection, Shock detection, Autotracking, Active Gatekeeper, Highlight compensation, Object removed, Enter/Exit detector, Fence detector, Object counter 
  • Support for AXIS Camera Application Platform enabling installation of third-party applications 
  • Indoor version: Dust proof IP52, Audio in/out, 4 configurable I/O, 24V AC/DC input
  • Outdoor version: IP66 and Nema 4X, Vandal resistant IK10, Arctic Temperature Control