Axis Logo Image

NEW! AXIS C1410 Network Mini Speaker

Network audio anywhere you need it.

The Axis C1410 Network Mini Speaker is a discrete and affordable speaker that fits into smaller spaces and provides wide-area audio coverage. The speaker is a complete audio system in a single unit. It connects to the standard existing network so there is no need for a separate audio network. Installation is simple with a single PoE cable for both power and connectivity.

The AXIS C1410 allows users to remotely warn off intruders before they commit a crime, to deliver instructions during an emergency or to make general announcements. Built-in memory supports pre-recorded messages, or personnel can respond to notifications with live speak. Digital signal processing (DSP) ensures clear sound and with remote health testing you know that it is working. Open standards support easy integration with network video, access control, analytics, and VoIP. AXIS C1410 is a standalone unit that can be placed anywhere, which supports a flexible, scalable and cost-effective approach to system design. It also has a built-in PIR sensor for motion detection.

C1410 Image

Key Features:

  • Designed to fit discreetly into smaller spaces
  • Easy to install with a single PoE cable
  • Remote health testing
  • PIR sensor for motion detection

Contact Us

For more information contact your local Anixter representative.