Axis Launches Out-of-the-Box Ready Recording Solutions

Key Features

  • Ease of installation
  • Optimized hardware
  • High Definition surveillance
  • Extensive support
  • AXIS Camera Station included

Out-of-the box ready recording solutions

AXIS Camera Station S10 Recorder Series constitute a series of network video recorders for reliable High Definition surveillance. AXIS S10 recorders are preloaded with all necessary software including licenses and are preconfigured
to minimize installation time. Completed with cameras from Axis wide product portfolio and monitors they form a plug
and play solution for mid-sized installations up to 64 channels where active surveillance is needed.

Maximum reliability

Hardware components are optimized to meet the demands for reliable high definition surveillance. To further safeguard system uptime the servers provide RAID storage, redundant power supplies as well as three year hardware and software support.

Includes AXIS Camera Station for effective surveillance

AXIS Camera Station offers an intuitive user interface providing all necessary features for effective surveillance such
as flexible live-view layout, site maps, powerful event configuration, efficient alarm management and responsive PTZ control.

AXIS S1016 AXIS S1032 AXIS S1048
Model Work station Rack server Rack server
AXIS Camera station Yes Yes Yes
Operating system Yes Yes Yes
Pre-installed licenses 16 32 48
Storage 3 TB 9 TB 15 TB

Axis offers the following network video recorders

AXIS S9001 DESKTOP TERMINAL USED W/S1032/S1048 RECORDING SERVER
AXIS S1016 RECORDER 3TB WORKSTATION
AXIS S1032 RECORDER, 9TB RACK SERVER
AXIS S1048 RECORDER, 15TB RACK SERVER