AXIS M1045-LW Network Camera

Wireless HDTV 1080p camera with edge storage and IR illumination.

AXIS M1045-LW features wireless communication and supports microSD card for edge storage. The WDR enabled camera offers 1080p resolution at full frame rate, day and night functionality with a mechanical IR cut filter and IR illumination. It is easy to install with included wall and corner bracket, and has a 110° horizontal field of view.

Key Features

  • Wireless communication and edge storage.
  • IR illumination.
  • Bracket for wall and corner mount.
  • HDTV 1080p resolution at 30 fps.
  • WDR.

AXIS M1045-LW Network Camera image us

Related