AXIS Launches Camera Station S20 Appliance Series

Axis S20 Series image

AXIS Camera Station S20 Appliance Series is preloaded with AXIS Camera Station 5 and preconfigured for out-of-the-box use. The new recorders include a switch that automatically detects all Axis devices in the system, which reduces installation and setup time. Additionally, AXIS Camera Station S10 MkII Recorder Series offers more storage to meet the increasing demand.

Axis Network Video Recorders perfectly match Axis’ wide range of products. They are preconfigured for use right out-of-the-box reducing time needed for installation and setup.

AXIS Camera Station S20 Appliance Series is ideal for small to midsized businesses and features storage, video management software (VMS), a managed Power over Ethernet (PoE) switch and support for 4K Ultra HD all in one box. The new AXIS S20 Series offers Request a Quote - AXIS Camera Station S20 Appliance Series a complete and reliable video surveillance system up to 24 channels and has a comprehensive 3-year warranty. 

The AXIS Camera Station S20 Appliance Series 

  • AXIS S2008, compact model, supports up to 8 video channels, offers 4 TB storage capacity and includes integrated managed PoE switch.
  • AXIS S2016, rack server model, supports up to 16 video channels, offers 8 TB storage capacity and includes integrated managed PoE switch.
  • AXIS S2024, rack server model, supports up to 24 video channels, offers 12 TB storage capacity and includes integrated managed PoE switch.