AXIS XP40-Q1942 Explosion-Protected PT Thermal Network Camera

Thermal camera for hazardous areas.

AXIS XP40-Q1942 Explosion-Protected PT Thermal Network Camera image

An explosion-protected casing is used to maintain the safety within hazardous areas. With a thermal camera you enable one more dimension of information and can detect intrusion where nobody should be present. The network camera offers 19 mm lens and to simplify export regulations, it is limited to 8.3 fps. This model, XP40-Q1942, is UL certified ONLY, making it suitable for the USA market.

Key Features

  • Stainless steel (SS 316L) housing
  • VGA thermal resolution
  • Reliable detection and fast verification
  • Continuous 360° pan, ±90° tilt
  • Wide temperature range