Evo Series

NORTHBROOK, IL -May 16, 2014. Today BCDVideo released its EVO Series of low-cost, high-performance Network Video Recorders. These appliances ship pre-loaded with a choice of Axis Camera Station, Milestone XProtect, or OnSSI Ocularis licenses. Each EVO appliance offers a turnkey NVR solution to the security integrator and include an Intel Xeon processor, BCDVideo’s SMARTconnect and SMARTvms technologies, lifetime telephone support, as well as a three-year worldwide on-site warranty.


The EVO10 is an Ultra Small Form Factor system (6.9” Wide x 1.3” High x 7.0” Deep) which weighs less than three pounds. With its standard VESA mounting capability, the unit is compact enough to attach to a video monitor for a complete desk-free solution. This system comes standard with eight pre-installed licenses, for Axis Camera Station, Milestone XProtect Essential, or OnSSI Ocularis PS. In addition, a 1TB Solid State Hybrid video drive is included, enabling both live recording and playback for up to 16 cameras.


The EVO30 delivers your choice of ten or twenty pre-installed licenses, for Axis Camera Station, Milestone XProtect Essential, or OnSSI Ocularis PS. The EVO30 is scalable to 32 IP network cameras. The unit features a 120GB Solid State Drive for the Windows 7 Professional operating system and the VMS. Models are available in either 2TB or 4TB models, both available with RAID 1 for redundancy.


BCDVideo’s EVO50 is a 2U rack-mount appliance pre-loaded with up to 40 pre-installed licenses, with models available with Axis Camera Station, Milestone XProtect Express, or OnSSI Ocularis IS. This Microsoft Windows 2012-driven system is available with up to 24TB of 6G SAS multi-channel video storage, RAID1/5 technology, and redundant power. In addition to BCDVideo’s SMARTconnect and SMARTvms remote technologies, the EVO50 also includes SMARTrecovery, BCDVideo’s disaster recovery module.

Discover more about BCDVideo's EVO NVR Appliance Series at www.bcdvideo.com.