Belden's Tofino Xenon Security Appliance

The Tofino Xenon security appliance is the latest addition to the Tofino family of security devices purpose built to meet the needs of industry. This device, which ensures maximum data security for production networks, is a combination of the proven Tofino software with state-of-the-art hardware.

 

Thanks to its reduced power consumption, it also offers significantly lower operating costs. In addition, the extended operating temperature range of the Tofino Xenon means that it can often be used without supplementary air conditioning equipment. A further plus is its support for redundant power supplies operating at any voltage from 12 to 48V DC (or even 24V AC).

Belden Tofino 50% Off Trial Promotion banner

Key Features

  • Compact Design - The robust design of the Tofino Xenon enables it to withstand the harshest environmental conditions and it can be used wherever maximum data security is called for.
  • Plug & Protect – Installation requires no pre-configuration, no network changes, and no disruption to the control system
  • Flexibility – Multiple Enforcer LSMs provides stateful Deep Packet Inspection (DPI) to manage traffic based on high-level message content.

Related