Exclusive Offer: 20% or More Off Bosch DIVAR Network Recorder

Exclusive Offer: 20% or More Off Bosch DIVAR Network Recorders

Valid on select models through 4/30/17

New Scalable Solutions for Small and Medium Businesses

Video surveillance solutions should be as easy to install as they are to use. That's the thinking behind the new portfolio of DIVAR network recording solutions from Bosch. Specifically designed for 24/7 operation, this line offers the ability to create video surveillance solutions with professional security features that can be tailored to fit the growing needs of small and medium businesses. The DIVAR network 2000 and 3000 series are primarily standalone solutions for businesses with one location, such as independent retailers, convenience stores or medium sized hotels.

Bosch DIVAR Network Recorders
  • For IP video surveillance solutions
  • Simple interface for ease of use
  • Up to 32 network channels
  • Easy to install, thanks to built-in PoE switch
  • Scale as your business grows 

Easy Monitoring and Configuration

With DIVAR recorders it's easy to watch live footage, playback recorded content, or reconfigure local unit settings anytime from anywhere. This can be done via the DIVAR Mobile Viewer app, available on smartphones (iOS and Android), and via the web browser. The direct monitor output is ideal for desktop models that are often positioned on a counter. The monitor can be placed on or beside the device, giving the business owner an overview of live images from all connected cameras. The DIVAR network 5000 models are designed to be easily mounted in a 19" rack.

Bosch DIVAR Network Recorders

Applicable Products and Spec Sheets

DIVAR 2000 RECORDER 16IP 16POE 2TB
Contractor Copper and BasicDIVAR 3000 RECORDER 32IP 16POE
DIVAR 3000 RECORDER 32IP 16POE, 2TB
Security System Network Communication Recorder 24/7 Surveillance HDD Expansion