The smallest solution to your biggest cable problems.

EcoCable® Mini from Alpha Wire is the next generation of 300 V cables.

By combining better performance and minimum environmental impact, EcoCable Mini uses its mPPE insulation and jacketing to provide all of the advantages in a smaller, lighter cable.

Alpha Wire EcoCable Mini image

Features 

  • Recyclable mPPE jacket and insulation    
  • -40°C to +80°C temperature range
  • RoHS and REACH Compliant
  • Suitable for use in NFPA 79 applications    
  • Over 250 Standard Constructions available

Benefits

  • Up to 32% smaller than PVC
  • Up to 44% lighter than PVC
  • Up to 92% lower outgassing than standard 300 V PVC cables
  • Halogen Free
  • 100% recyclable

Related