HellermannTyton Adds Flex to Adhesive Cable Tie Mounts

HellermannTyton Adds Flex to Adhesive Cable Tie Mounts

FlexTack cable tie mounts will conform to curved and angled surfaces.

FlexTack

HellermannTyton announces FlexTack, a new line of adhesive cable tie mounts designed to adhere to curved and moderately angled surfaces. Available immediately, the product enables installers to route wires, cables and hoses along areas that were once considered off limits. The mounts incorporate a high-bond acrylic adhesive pad on one side and a four-way cable tie channel on the other. FlexTack is designed to work with 18- to 50-pound cable ties.

“We’ve made it possible to mount bundles nondestructively in places where, traditionally, only a screw mount would do the job,” said Associate Product Manager Jessica Leverance. “This will come as great news to OEMs in several electrical markets such as appliance and machine builders.”
FlexTack is designed for use on varnished, powder coated, bare metal or plastic surfaces. Manufactured of heat-stabilized PA66 nylon, it is available in both black and white to complement aesthetics.

Browse Flexible Cable Tie Mounting Base

Browse Flexible Cable Tie Mounting Base

151-01527  |  Axe PN  988378   
Flexible Cable Tie Mounting Base, 1.1” x 1.1”, 0.21” Max Tie Width, PA66HS, Black, 100/pkg

Browse Flexible Cable Tie Mounting Base

151-01528  |  Axe PN  988379   
Flexible Cable Tie Mounting Base, 1.1” x 1.1”, 0.21” Max Tie Width, PA66HS, White, 100/pkg

Resources