New exacqVision appliance offers a cost-effective solution for up to 32 cameras with powerful remote and mobile access included

Exacq LC-Series Video Security Appliance

Features

All-In-One Solution
Video recording, web/mobile client hosting, and local live video display from the same desktop appliance. Available in hybrid NVR (analog and IP cameras) and IP NVR (IP cameras) models.


Up to 32 Cameras Per Appliance
Up to 16 analog and up to 16 IP cameras per appliance. Compatible with nearly 1,500 IP camera models. Continuously record up to 100Mbps of video. Use the configuration calculator to find the perfect exacqVision appliance for your application.


Powerful, Easy-to-Use VMS Included
Powerful, pre-loaded with exacqVision Start VMS software that does the following:

  • Auto detects IP cameras for quick, simple setup
  • Easily add additional IP cameras—up to 16 total
  • Continuous motion, time or alarm-based recording configurable per camera
  • Search recorded video with a timeline search or graphical thumbnail search, playback multiple cameras simultaneously
  • Easily control PTZ cameras
  • Export audio, video and pictures to be easily e-mailed or saved
  • View an instant replay of video from any camera with exacqReplay


Local, Remote, Web, Mobile User Interfaces

Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client application. The exacqVision web server application is pre-installed on the appliance to access video through web browser or free exacq Mobile iPhone/iPad and Andriod apps.


Optional Input/Output Module
Add trigger inputs and outputs with an optional external USB I/O module.


3-Year Warranty and SSA
3-year hardware warranty and Software Subscription Agreement (SSA) included. Update client, appliance and web server software with the latest exacqVision software features at no additional cost during the 3-year SSA period.

Part Numbers

file

IP Part Numbers

Compact desktop NVR, exacqVision Start client and server software, maximum 16 IP cameras (4 licenses included), 100Mbps continuous recording rate,Gb NIC, DVI & VGA monitor outputs, Ubuntu 10.04 Linux, mouse, 3 year warranty and software updates.

Anixter Part Number Exacq Part Number Storage Size
519978 IPS04-1000-LC 1TB
519979 IPS04-2000-LC 2TB
519980 IPS04-3000-LC 3TB

Hybrid Part Numbers

LC-08-240

Compact desktop NVR, 8 analog inputs, 240FPS, exacqVision Start client and server software, maximum 16 IP cameras (4 licenses included), 100Mbps continuous recording rate,Gb NIC, DVI & VGA monitor outputs, Ubuntu 10.04 Linux, mouse, 3 year warranty and software updates.

Anixter Part Number Exacq Part Number Storage Size
519966 0804-24-1000-LC 1TB
519968 0804-24-3000-LC 3TB


LC-16-480

Compact desktop NVR, 16 analog inputs, 480FPS, exacqVision Start client and server software, maximum 16 IP cameras (4 licenses included), 100Mbps continuous recording rate,Gb NIC, DVI & VGA monitor outputs, Ubuntu 10.04 Linux, mouse, 3 year warranty and software updates.

Anixter Part Number Exacq Part Number Storage Size
519972 1604-48-1000-LC 1TB
519973 1604-48-2000-LC 2TB
519974 1604-48-3000-LC 3TB
Buy exacq LC-Series