New AXIS P1245 & P1275 Modular Network Cameras

logo

These additions of AXIS P12 Series consist of streamlined and discreet modular cameras. The concept is based on separation of the sensor unit from the main unit which enables sensor unit to be small and discreet for placement virtually anywhere. They all come with a compact main unit, with dimensions of 1.7 x 4.6 x 11 cm (5/8 x 1 13/16 x 4 5/16 in.) makes it easy to install in tight places. The cameras are powered through Power over Ethernet (PoE) and have a built-in microSD card slot for local storage of recordings. 

AXIS P1245 

image

AXIS P1245 is a highly discreet modular camera is a small, thumb-sized sensor unit that can meld into any environment with recessed mounting. E.g ATMs or vending/ ticket machines.

AXIS P1275 

image

AXIS P1275 is a small varifocal dome with flexible design that enables optimized field of view for overview or close-ups which makes it perfect for banks and stores.