New Industrial Compact Gigabit Media Converter with Fixed Fiber

It is perfectly designed to fulfill industrial applications


Antaira Technologies is a global leading developer and manufacturer of industrial networking devices and communication solutions for harsh environment applications and is proud to announce the expansion of its industrial networking infrastructure family with the introduction of the IMC-C1000-XX series.

The IMC-C1000-XX series is a compact IP30 rated gigabit Ethernet-to-fiber media converter featuring a 10/100/1000Tx Ethernet port and a fixed fiber interface supporting ST or SC connectors depending on the model. There are models that support Multi-Mode and Single-Mode to support applications with a variety of fiber distances. It is perfectly designed to fulfill industrial applications that require distance extension and high bandwidth capabilities.

This small form factor is ideal for saving space in outdoor applications such as factory automation, security, ITS transportation, power/utility, water wastewater treatment plants, and any other extreme ambient weather environments.

Antaira’s IMC-C1000-XX series has a built-in “Link Fault Pass Through” (LFP) and “Far End Fault” (FEF) function with 12-48VDC redundant power inputs with reverse polarity and overload current protection. This product series supports DIN-Rail as well as wall mountable orientations and provides operating temperature range models in STD: -10°C to 70°C and EOT: -40°C to 80°C.