P6832-2030K Step Light/Wall Light

P6832-2030K

The Progress Lighting P6832 LED Step Lights are ideal for a wide variety of interior and exterior applications including residential and commercial. The Step Lights feature a 120V alternating current source and eliminates the need for a traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.
The 5w, 3000K step light/wall lights is a horizontal mount that mounts in a single-gang wall box. 84+ CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.

P6832-2030K Step Light/Wall Light image

Features

  • Antique Bronze finish.
  • Can be used indoor or outdoor.
  • 3000K color temperature 84+ CRI.

Video